Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, T1, 14x1-1/2x5, CA, 46G, Blue
Mfr # 66253364098
Zoro # G3108716
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 1-1/2"
- Arbor Hole Size 5"
- Abrasive Material Ceramic Alumina
- Grit 46
Product Information
- Brand Norton Abrasives
- MFR # 66253364098
- Zoro # G3108716
- UPC # 662533640988
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Overall Diameter | 14 in |
Connector Size | 5 in |
Description
Ceramic, Connector Size 5 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 14 in, Overall Thickness 1 1/2 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Applicationn Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Specification 5SG46-JVS, Wheel Hardness J, Wheel Type Type 1, Maximum Operating Speed 1,800 RPM, Series 5SG, Grade Coarse, Bond Type Vitrified, Color Blue, Item Straight Grinding Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, CA, 1x1x1/4-20 Shank, 180G (08834131011)
- TOOLPRO 9 in 180 Grit Hook and Loop Sanding Discs 25Pack, 25PK (TP11800)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 5x3/64x7/8 (11T052)
- FLEX-HONE TOOL BC21212 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC21212)
- NORTON ABRASIVES Grinding Wheel, 12 in. Dia, AO, 46 G, Brown (66253220947)
- NORTON ABRASIVES Toolrm Grinding Wheel, T1, 10inx1/2inx3in (66253149729)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x5, CA, 60G, Med, Blue (66253262513)
- NORTON ABRASIVES Grinding Wheel, T1, 3x1x1/2, SC, 60G, Blk, PK5 (66243529166)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, CA, 60G, PK5 (66252939461)
- NORTON ABRASIVES Cylindrical Grinding Wheel, 16x2x5, AO, 46G (66253464995)
- NORTON ABRASIVES 6" dia. 1" thick 5/8 arbor Grinding Wheel (66252809563)
- Norton Abrasives Straight Grinding Wheels