Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, T1, 10x1x3, AO, 60G, Med, Prpl
Mfr # 66253160769
Zoro # G3443797
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 10"
- Thickness 1"
- Arbor Hole Size 3"
- Abrasive Material Aluminum Oxide
- Grit 60
Product Information
- Brand Norton Abrasives
- MFR # 66253160769
- Zoro # G3443797
- UPC # 662531607693
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 10" |
Arbor Hole Size | 3" |
Connector Size | 3 in |
Overall Diameter | 10 in |
Description
Aluminum Oxide, Connector Size 3 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 10 in, Overall Thickness 1 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Applicationn Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Specification 32A60-IVBE, Wheel Hardness I, Wheel Type Type 1, Maximum Operating Speed 2,485 RPM, Series 32A, Grade Medium, Bond Type Vitrified, Color Purple, Item Straight Grinding Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4" x 1/4" TIGER AO Type 1 Snagging Wheel, A24T, 3/8" A.H. (57073)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, CA, 46G, Blue (66253364097)
- FLEX-HONE TOOL GBD50032 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD50032)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252842202)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, AO, 100/120, Brn (07660788235)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, CA, 46G, Blue (66253364098)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, AO, 100G, PK5 (66253043740)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, SC, 120G, Green (66253044535)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1-1/2x3, AO, 46G, Med (66253263144)
- NORTON ABRASIVES Straight Grinding Wheel, Type 1, 3" dia. (66243501409)
- NORTON ABRASIVES Grinding Wheel, 12 in. Dia, AO, 24 G, Brown (66253263054)
- Norton Abrasives Straight Grinding Wheels