Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, T1, 10x1-1/2x2, SC, 60G, Grn
Mfr # 66253161640
Zoro # G3329076
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 10"
- Thickness 1-1/2"
- Arbor Hole Size 2"
- Abrasive Material Silicon Carbide
- Grit 60
Product Information
- Brand Norton Abrasives
- MFR # 66253161640
- Zoro # G3329076
- UPC # 662531616404
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 10" |
Arbor Hole Size | 2" |
Connector Size | 2 in |
Overall Diameter | 10 in |
Description
Silicon Carbide, Connector Size 2 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 10 in, Overall Thickness 1 1/2 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Applicationn Aluminum, Brass, Bronze, Cast Iron, Masonry, Natural Stone, Stainless Steel, Titanium, Specification 39C60-JVMT, Wheel Hardness J, Wheel Type Type 1, Maximum Operating Speed 2,485 RPM, Series 39C, Grade Medium, Bond Type Vitrified, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST PSA Sanding Disc, 6 In., 40 G, PK25 (8440035)
- MIRKA Mesh Grip Disc, 6 in., 150 Grit, PK50 (9A-241-150)
- MARCO #7 Blaze Wide Entry Nozzle - 7/16" (10SN750UN)
- FLEX-HONE TOOL BCKC 5-Piece FLEX-HONE Kit in 180 Grit Silicon Carbide (BCKD)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, AO, 100/120, Brn (07660788235)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1.25, AO, 120G, PK5 (66252836664)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, SC, 120G, PK5 (66252941632)
- NORTON ABRASIVES Grinding Wheel, 12 in. Dia, AO, 24 G, Brown (66253263054)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, AO, 60G, Med (66253364239)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x1-1/4, SC, 60G, Grn (66253144536)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x1.25, 60/80, Brown (07660788290)
- Norton Abrasives Straight Grinding Wheels