Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, 14 in. Dia, AO, 24 G, Brown
Mfr # 66253319976
Zoro # G8689843
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14 in
- Thickness 2 1/2 in
- Arbor Hole Size 1 1/2 in
- Abrasive Material Aluminum Oxide
- Grit 24
Product Information
- Brand Norton Abrasives
- MFR # 66253319976
- Zoro # G8689843
- UPC # 662533199769
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14 in |
Arbor Hole Size | 1 1/2 in |
Reducer Bushing Size | 1 in, 1 1/4 in |
Overall Diameter | 14 in |
Connector Size | 1 1/2 in |
Description
Aluminum Oxide, Connector Size 1 1/2 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 14 in, Overall Thickness 2 1/2 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Applicationn Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Specification 57A24-QVBE, Wheel Hardness Q, Wheel Type Type 1, Maximum Operating Speed 2,320 RPM, Reducer Bushing Size 1 in, 1 1/4 in, Series 57A, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sandpaper Sheet, Med., 80 Grit, PK3 (07660768163)
- DYNABRADE Belt, VeryFine, 3/4"X18" (78026)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/4 In, 16 Pcs (2LYT1)
- METABO Flap Disc 4 1/2" Original Flapper 40 5/8"-11 T27 Fiberglass (629464000)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 46G, PK5 (66252941023)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1-1/4, AO, 46G, PK5 (66252941205)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1, AO, 100/120G, Brn (07660788250)
- NORTON ABRASIVES Grinding Wheel, 5in.Dia, AO, 100/120G, Brown (07660788205)
- NORTON ABRASIVES Gemini Grinding Wheel, T1, 3x1/2x3/8, AO, 24G, Blk (66243522418)
- NORTON ABRASIVES Grinding Wheel, T1, 7x3/4x1.25, CA, 46G, PK5 (66252942305)
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x5, AO, 46G, Med, Prpl (66253262302)
- Norton Abrasives Straight Grinding Wheels