Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, 14 in. Dia, AO, 24 G, Brown
Mfr # 66253319972
Zoro # G8689791
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 2"
- Arbor Hole Size 1-1/2"
- Abrasive Material Aluminum Oxide
- Grit 24
Product Information
- Brand Norton Abrasives
- MFR # 66253319972
- Zoro # G8689791
- UPC # 662533199721
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 1-1/2" |
Connector Size | 1 1/2 in |
Overall Diameter | 14 in |
Reducer Bushing Size | 1 in, 1 1/4 in |
Description
Aluminum Oxide, Connector Size 1 1/2 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 14 in, Overall Thickness 2 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Applicationn Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Specification 57A24-QVBE, Wheel Hardness Q, Wheel Type Type 1, Maximum Operating Speed 2,320 RPM, Reducer Bushing Size 1 in, 1 1/4 in, Series 57A, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Qk Change Disc, AlO, 1-1/2in, 80G, TP, PK100 (69957399766)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brn, Fine (61463686155)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 2500 G, PK25 (11189035)
- TENNANT Rotary Brush, 13 in Dia, Black (1220231)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1, AO, 60/80G, Brown (07660788270)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, SC, 120G, Green (66253044535)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1-1/2x5, CA, 46G, Blue (66253202842)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, AO, 46G, PK5 (69936662923)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x1-1/4, SC, 60G, Grn (66253144536)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, CA, 46G, Blue (66253364097)
- UNITED ABRASIVES/SAIT SAIT 28022 Aluminum Oxide Bench Wheel (Grade A80X) 8" x 3/4" x 1", 1-Pack (28022)
- Norton Abrasives Straight Grinding Wheels