Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, 12 in. Dia, SC, 60 G, Green
Mfr # 66253220942
Zoro # G8689834
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12"
- Thickness 2"
- Arbor Hole Size 1-1/2"
- Abrasive Material Silicon Carbide
- Grit 60
Product Information
- Brand Norton Abrasives
- MFR # 66253220942
- Zoro # G8689834
- UPC # 662532209421
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 1-1/2" |
Overall Diameter | 12 in |
Connector Size | 1 1/2 in |
Description
Silicon Carbide, Connector Size 1 1/2 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 12 in, Overall Thickness 2 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Applicationn Aluminum, Brass, Bronze, Cast Iron, Copper, Masonry, Natural Stone, Stainless Steel, Titanium, Specification 39C60-KVMT, Wheel Hardness K, Wheel Type Type 1, Maximum Operating Speed 2,710 RPM, Series 39C, Grade Medium, Bond Type Vitrified, Color Green, Item Straight Grinding Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442987)
- DYNABRADE Belt, Medium, 1/4"X24" (78046)
- NORTON ABRASIVES CutOff Whl, Gemini Metal HD, 12"x1/8"x20mm (66252836708)
- WALTER SURFACE TECHNOLOGIES 1.5" TWIST COOLCUT XX - GR80 PK100 (04C158)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1-1/4, AO, 46G, PK5 (66252836380)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, CA, 46G, PK5 (66252941130)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 46G, PK5 (66252941028)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x5, AO, 60G, Med, Prpl (66253262691)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x1-1/4, SC, 60G, Grn (66253144536)
- NORTON ABRASIVES Grinding Wheel, 10in. Dia, AO, 60/80G, Brown (66253161395)
- PFERD 7" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 46 Grit (61755)
- Norton Abrasives Straight Grinding Wheels