Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, 10in. Dia, AO, 60/80G, Brown
Mfr # 66253161395
Zoro # G8689773
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 10"
- Thickness 1-1/2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grit 60
Product Information
- Brand Norton Abrasives
- MFR # 66253161395
- Zoro # G8689773
- UPC # 662531613953
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 10" |
Arbor Hole Size | 1-1/4" |
Overall Diameter | 10 in |
Connector Size | 1 1/4 in |
Reducer Bushing Size | 3/4 in, 7/8 in, 1 in |
Description
Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 60, 80, Overall Diameter 10 in, Overall Thickness 1 1/2 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Applicationn Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Specification Gemini, Wheel Hardness Not Rated, Wheel Type Type 1, Maximum Operating Speed 2,485 RPM, Reducer Bushing Size 3/4 in, 7/8 in, 1 in, Series 57A, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SANDNET DISC 5"" 80G 10P (DND050080H10I)
- NORTON CO ProSand 5X Contour Sanding Pad, Medium, PK 2 (82081)
- NORTON ABRASIVES Grinding Wheel, 14 in. Dia, SC, 24 G, Black (66253319967)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 150 Grit (66261136196)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1/2, AO, 60G, PK5 (66252836394)
- NORTON ABRASIVES Grinding Wheel, 14 in. Dia, AO, 24 G, Brown (66253319976)
- NORTON ABRASIVES Grinding Wheel, 10in. Dia, AO, 36/46G, Brown (66253161393)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, 36/46G, Brown (07660788286)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1-1/4, AO, 46G, PK5 (66252941206)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/4x1.25, AO, 80G, PK5 (66253043461)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, AZ60-J8-V32A (34470)
- Norton Abrasives Straight Grinding Wheels