Shop All Grinding Segments
Norton Abrasives
Grinding Segment, 11.25Wx2.25 In Tx6 In H
Mfr # 61463604522
Zoro # G3424452
original price:
$232.62
11% off
new price: $204.99
/ea
Sold in multiples of 5 for $1,024.95
Free Shipping & Returns
$1,024.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 1/4 in
- Abrasive Material Ceramic
- Abrasive Grit 30
- Abrasive Grade Extra Coarse
- Height 6 in
Product Information
- Brand Norton Abrasives
- MFR # 61463604522
- Zoro # G3424452
- UPC # 614636045221
- Country of Origin Mexico
- Category Grinding Segments
Dimensions
Height | 6 in |
Width | 11 1/4 in |
Overall Length | 6 in |
Overall Width | 11 1/4 in |
Details
Item | Surface Grinding Segment |
Thickness | 2 1/4 in |
Abrasive Material | Ceramic |
Abrasive Grit | 30 |
Abrasive Grade | Extra Coarse |
Color | Gray |
Specification | 3SGP30-G12VSP |
For Use With | ME30777 Cortland Chuck |
Abrasive Wheel Hardness | G |
Primary Material Applicationn | Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel |
Wheel Type | Type 31 |
Compatible Chuck | ME30777 Cortland |
Grade | Extra Coarse |
Series | SG 3SGP |
Overall Thickness | 2 1/4 in |
Compatible Tool Type | Vertical Spindle Surface Grinder |
Grit | 30 |
Description
Surface Grinding Segment, Color Gray, Abrasive Material Ceramic, Compatible Chuck ME30777 Cortland, Compatible Tool Type Vertical Spindle Surface Grinder, Grit 30, Overall Length 6 in, Overall Thickness 2 1/4 in, Overall Width 11 1/4 in, Primary Material Applicationn Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Specification 3SGP30-G12VSP, Wheel Type Type 31, Series SG 3SGP, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Gold 8" Psa P100 W (23-352-100)
- DYNABRADE SandingStar, 4"dia., 120G, AO, Abr-Mt (93393)
- ECONOLINE Gasket, Black, Foam Rubbr, 1/4"x2", 1 ft. (411402)
- MERIT Flap Wheel, AO, 3/8x3/8x1/8 In Shank, 180G (08834137473)
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx6 In H (61463650287)
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx6 In H (61463650442)
- NORTON ABRASIVES Grinding Segment, 5 In Wx1.5 In Tx6 In H (61463650275)
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx6 In H (61463615881)
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx6 In H (61463650289)
- NORTON ABRASIVES Surface Grinding Segment, 11-1/4" x 3"x8" (66253233120)
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx6 In H (61463650285)
- Norton Abrasives Grinding Segments