Shop All Grinding Cones & Plugs
Norton Abrasives
Grinding Plug w/Square Tip, 1-1/2 in, PK10
Mfr # 66253349838
Zoro # G9486303
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grinding Cone Type 18
- Grinding Cone Diameter 1 1/2 in
- Grinding Cone Length 3 in
- Arbor Hole Size 5/8"-11
- Abrasive Grit 24
Product Information
- Brand Norton Abrasives
- MFR # 66253349838
- Zoro # G9486303
- UPC # 662533498381
- Country of Origin Mexico
- Category Grinding Cones & Plugs
Dimensions
Grinding Cone Diameter | 1 1/2 in |
Grinding Cone Length | 3 in |
Arbor Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 1 1/2 in |
Overall Length | 3 in |
Details
Item | Square Tip Grinding Plug |
Grinding Cone Type | 18 |
Abrasive Grit | 24 |
Abrasive Material | Aluminum Oxide |
Max. RPM | 24,190 RPM |
Abrasive Wheel Type | Type 18 |
Specification | Norton Metal |
Thickness | 3" |
Primary Material Applicationn | Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel |
Series | Metal 57A |
Maximum Operating Speed | 24,190 RPM |
Grit | 24 |
Compatible Tool Type | Straight Grinder |
Abrasive Type | Type 18 |
Tip Type | Round |
Abrasive Wheel Hardness | R |
Product Type | Plug |
Connector Type | Threaded Hole |
Description
Square Tip Grinding Plug, Abrasive Material Aluminum Oxide, Abrasive Type Type 18, Compatible Tool Type Straight Grinder, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 1 1/2 in, Overall Length 3 in, Primary Material Applicationn Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Product Type Plug, Series Metal 57A, Maximum Operating Speed 24,190 RPM, Specification Norton Metal, Tip Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type S Mount, 120Z (50926)
- MERIT Flap Wheel, 1-1/2 Dia, 1 W, Shk 1/4, 80 (08834137141)
- VSM 5" x 7/8" Coated Fiber Disc 24 Grit PK50 (84684)
- NORTON ABRASIVES Precision Sharpen File, A/O, Org/Brn, Med (61463686960)
- NORTON ABRASIVES Gemini Grinding Plug, Rnd Tip, 2 Dia, 3 L, 24GR, AO (61463622220)
- NORTON ABRASIVES Grinding Cone, 1-1/2 in., PK10 (66253349757)
- NORTON ABRASIVES Grinding Cone w/Rnd Tip, 2 in Dia, 20 G, ZA (66253344384)
- NORTON ABRASIVES Grinding Cone, 2-3/4 in., PK10 (66253349855)
- NORTON ABRASIVES Grinding Plug w/Sq Tip, 2 in. Dia, 24 G, ZA (66253344391)
- NORTON ABRASIVES Gemini Grinding Plug w/Sq Tip, 2 Dia, 3 L, 24GR, AO (61463622219)
- SPECIALTY DIAMOND Glass Grinding Bit 1/4 Inch X 200 Grit (GB1G)
- Norton Abrasives Grinding Cones & Plugs