Shop All Grinding Cones & Plugs
Norton Abrasives
Grinding Plug w/Sq Tip, 1-1/2 Dia, 20 G, ZA
Mfr # 66253344386
Zoro # G5366505
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grinding Cone Type 18
- Grinding Cone Diameter 1 1/2 in
- Grinding Cone Length 3 in
- Arbor Hole Size 5/8"-11
- Abrasive Grit 20
Product Information
- Brand Norton Abrasives
- MFR # 66253344386
- Zoro # G5366505
- UPC # 662533443862
- Country of Origin Mexico
- Category Grinding Cones & Plugs
Dimensions
Grinding Cone Diameter | 1 1/2 in |
Grinding Cone Length | 3 in |
Arbor Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 1 1/2 in |
Overall Length | 3 in |
Details
Item | Square Tip Grinding Plug |
Grinding Cone Type | 18 |
Abrasive Grit | 20 |
Abrasive Material | Zirconia Alumina |
Max. RPM | 24,190 RPM |
Abrasive Wheel Type | Type 18 |
Specification | BLUEFIRE 20-S |
Thickness | 3" |
Compatible Tool Type | Die Grinder |
Series | BlueFire 4NV ZA |
Tip Type | Round |
Primary Material Applicationn | Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel |
Abrasive Type | Type 18 |
Maximum Operating Speed | 24,190 RPM |
Grit | 20 |
Abrasive Wheel Hardness | S |
Connector Type | Threaded Hole |
Product Type | Plug |
Description
Square Tip Grinding Plug, Abrasive Material Zirconia Alumina, Abrasive Type Type 18, Compatible Tool Type Die Grinder, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 20, Overall Diameter 1 1/2 in, Overall Length 3 in, Primary Material Applicationn Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Product Type Plug, Series BlueFire 4NV ZA, Maximum Operating Speed 24,190 RPM, Specification BLUEFIRE 20-S, Tip Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 7/8'' TC DISCS PINK 1000 GRIT (S/C) 12/BX (7293)
- VSM Abrasive Belt, 24 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 24 Grit, Extra Coarse, Zirconia, Blue (204132)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #320 (M-173434)
- DEDECO SUNBURST 1'' TC DISC ASSORTMENT (A/O) 66/KIT (1741)
- NORTON ABRASIVES Grinding Cone, 2 Dia, 3 L, 24GR, AO (61463622218)
- NORTON ABRASIVES Gemini Grinding Cone, Sq Tip, 1.5Dia, 3 L, 24GR, AO (61463622194)
- NORTON ABRASIVES Grinding Cone w/Rnd Tip, 2 in Dia, 20 G, ZA (66253344384)
- NORTON ABRASIVES Grinding Plug w/Round Tip, 1-1/2 in., PK10 (66253349756)
- NORTON ABRASIVES Grinding Plug w/Sq Tip, 1-1/2 Dia, 20 G, ZA (66253344385)
- NORTON ABRASIVES Grinding Cone, 2-3/4 in., PK10 (66253349855)
- NORTON ABRASIVES Grinding Plug w/Square Tip, 1-1/2 in, PK10 (66253349838)
- Norton Abrasives Grinding Cones & Plugs