Shop All Grinding Cones & Plugs
Norton Abrasives
Grinding Plug w/Round Tip, 1-1/2 in., PK10
Mfr # 66253349756
Zoro # G9486337
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grinding Cone Type 18R
- Grinding Cone Diameter 1 1/2 in
- Grinding Cone Length 3 in
- Arbor Hole Size 3/8"-24
- Abrasive Grit 24
Product Information
- Brand Norton Abrasives
- MFR # 66253349756
- Zoro # G9486337
- UPC # 662533497568
- Country of Origin Mexico
- Category Grinding Cones & Plugs
Dimensions
Grinding Cone Diameter | 1 1/2 in |
Grinding Cone Length | 3 in |
Arbor Hole Size | 3/8"-24 |
Overall Diameter | 1 1/2 in |
Connector Size | 3/8"-24 |
Overall Length | 3 in |
Details
Item | Round Tip Grinding Plug |
Grinding Cone Type | 18R |
Abrasive Grit | 24 |
Abrasive Material | Aluminum Oxide |
Max. RPM | 24,190 RPM |
Specification | Norton Metal |
Abrasive Wheel Type | Type 18 |
Thickness | 3" |
Tip Type | Round |
Series | Metal 57A |
Connector Type | Threaded Hole |
Grit | 24 |
Abrasive Wheel Hardness | R |
Primary Material Applicationn | Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel |
Product Type | Plug |
Compatible Tool Type | Die Grinder |
Abrasive Type | Type 18R |
Maximum Operating Speed | 24,190 RPM |
Description
Round Tip Grinding Plug, Abrasive Material Aluminum Oxide, Abrasive Type Type 18R, Compatible Tool Type Die Grinder, Connector Size 3/8 In.-24, Connector Type Threaded Hole, Grit 24, Overall Diameter 1 1/2 in, Overall Length 3 in, Primary Material Applicationn Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Product Type Plug, Series Metal 57A, Maximum Operating Speed 24,190 RPM, Specification Norton Metal, Tip Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type R Mount, 60Z (50958)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 50G, TS, PK25 (66261138662)
- CHICAGO PNEUMATIC CUT-OFF TOOL2-7/8" 22000 RPM (CP874)
- TOOLPRO 9 in 220 Grit Drywall Sander Pads 5Pack, 5PK (TP00225)
- NORTON ABRASIVES Grinding Cone w/Square Tip, 1-1/2 in, PK10 (66253349753)
- NORTON ABRASIVES Gemini Grinding Cone, 1 Dia, 3 L, 24GR, AO (61463622342)
- NORTON ABRASIVES Gemini Grinding Plug, Sq Tip, 1.5Dia, 2.5L, 24GR, AO (61463622351)
- NORTON ABRASIVES Gemini Grinding Plug, Sq Tip, 1.5Dia, 3 L, 24GR, AO (61463622191)
- NORTON ABRASIVES Gemini Grinding Cone, 2-3/4 Dia, 3-1/2 L, 24GR, AO (61463622387)
- NORTON ABRASIVES Gemini Grinding Plug, Rnd Tip, 1.5Dia, 3 L, 24GR, AO (61463622192)
- SPECIALTY DIAMOND Glass Grinding Bit 3/4 Inch X 100 Grit (GB1N)
- Norton Abrasives Grinding Cones & Plugs