Shop All Grinding Cones & Plugs
Norton Abrasives
Grinding Plug, Sq Tip, 1.5Dia, 2.5L, 20GR, ZA
Mfr # 61463644224
Zoro # G804390304
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grinding Cone Type 18
- Grinding Cone Diameter 1 1/2 in
- Grinding Cone Length 2 1/2 in
- Arbor Hole Size 5/8"-11
- Abrasive Grit 20
Product Information
- Brand Norton Abrasives
- MFR # 61463644224
- Zoro # G804390304
- UPC # 614636442242
- Country of Origin Mexico
- Category Grinding Cones & Plugs
Dimensions
Grinding Cone Diameter | 1 1/2 in |
Grinding Cone Length | 2 1/2 in |
Arbor Hole Size | 5/8"-11 |
Abrasive Wheel Diameter | 1 1/2 in |
Overall Length | 2 1/2 in |
Connector Size | 5/8"-11 |
Overall Diameter | 1 1/2 in |
Description
Square Tip Grinding Plug, Abrasive Material Zirconia Alumina, Abrasive Type Type 18, Compatible Tool Type Die Grinder, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 20, Overall Diameter 1 1/2 in, Overall Length 2 1/2 in, Primary Material Applicationn Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Product Type Plug, Series NorZon Plus 4NZ ZA, Maximum Operating Speed 24,190 RPM, Specification NZ TAF, Tip Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (93448)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520329)
- ARC ABRASIVES 7" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 80 Grit (71-10866FF)
- WEILER Flap Disc, 4-1/2 in. x 40 Grit, 13000 RPM (98905)
- NORTON ABRASIVES Grinding Cone, 2 In Dia, 3 In L, 20 Grit, ZA (61463644232)
- NORTON ABRASIVES Gemini Grinding Cone, 2-3/4 Dia, 3-1/2 L, 24GR, AO (61463622387)
- NORTON ABRASIVES Grinding Plug w/Sq Tip, 1-1/2 Dia, 20 G, ZA (66253344385)
- NORTON ABRASIVES Grinding Plug w/Rnd Tip, 2 Dia, 20 Grit, ZA (66253344389)
- NORTON ABRASIVES Grinding Cone, 2-3/4 in. Dia, 16 Grit, ZA (66253344383)
- NORTON ABRASIVES Grinding Plug w/Sq Tip, 2 in. Dia, 20 G, ZA (66253344387)
- NORTON ABRASIVES Gemini Grinding Cone, 1-3/4 In Dia, 3 In L, 24G, AO (61463614503)
- Norton Abrasives Grinding Cones & Plugs