Shop All Mounted Points
Norton Abrasives
Gemini Vitrified Mounted Point, 1-1/4 x1-1/4in, 60G
Mfr # 61463624389
Zoro # G2964841
original price:
$4.45
14% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape A13
- Diameter 1 1/8 in
- Thickness 1-1/4 in
- Grade Medium
- Abrasive Material Aluminum Oxide
Product Information
- Brand Norton Abrasives
- MFR # 61463624389
- Zoro # G2964841
- UPC # 614636243894
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Diameter | 1 1/8 in |
Abrasive Shank Size | 1/4 in |
Spindle Dia. | 1/4 in |
Shank Length | 1 1/2 in |
Shank Dia. | 1/4 in |
Overall Dia. | 1 1/8 in |
Details
Item | Vitrified Mounted Point |
Shape | A13 |
Thickness | 1-1/4 in |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Max. RPM | 33,950 RPM |
Series | Gemini |
Abrasive Shank Type | 1/4" |
Operating Speed - Maximum | 33,950 RPM |
Bond Type | Vitrified |
Compatible Tool Type | Die Grinder, Straight Grinder |
Overall Thickness | 1 1/8 in |
Description
Vitrified Mounted Point, Abrasive Material Aluminum Oxide, Bond Type Vitrified, Overall Dia. 1 1/8 in, Overall Thickness 1 1/8 in, Shank Dia. 1/4 in, Grit 60, Shape A13, Shank Length 1 1/2 in, Specification 38A60-P, Operating Speed - Maximum 33,950 RPM, Series Gemini, Grade Medium, Compatible Tool Type Die Grinder, Straight Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Adhesive/PSA Dsc BU Pad, 3D (1RWH3)
- NORTON ABRASIVES PSA Sanding Disc, Coated, 20" dia., Grit 36 (66261136710)
- FLEX-HONE TOOL GBD41232 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD41232)
- PFERD Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43614)
- NORTON ABRASIVES VitrifiedMountedPoint, 3/8 x 1/2in, 60G (61463624517)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 3/4 In, Shape A39 (69083149147)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-3/8 x 1in, 36G (61463624399)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 2 x 1in, 60G (61463624592)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 1-5/8 In, Shape A36 (69083149146)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 2in, 60G (61463624569)
- FLEXOVIT HP WA60RV Mounted Point, A5 Point, 3/4 in Dia, 1/4 in Dia Shank (M0005)
- Norton Abrasives Mounted Points