Shop All Mounted Points
Norton Abrasives
Gemini Mounted Point, Dia. 1 In, Shape W216
Mfr # 61463624562
Zoro # G4356676
product price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape W216
- Diameter 1 in
- Thickness 1/4 in
- Grade Medium
- Abrasive Material Aluminum Oxide
Product Information
- Brand Norton Abrasives
- MFR # 61463624562
- Zoro # G4356676
- UPC # 614636245621
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Diameter | 1 in |
Spindle Dia. | 1/4 in |
Abrasive Shank Size | 1/4 in |
Overall Dia. | 1 in |
Shank Dia. | 1/4 in |
Shank Length | 1 1/2 in |
Details
Item | Vitrified Mounted Point |
Shape | W216 |
Thickness | 1/4 in |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Max. RPM | 38,200 RPM |
Series | Gemini |
Abrasive Shank Type | 1/4" |
Compatible Tool Type | Die Grinder, Straight Grinder |
Overall Thickness | 1/4 in |
Bond Type | Vitrified |
Operating Speed - Maximum | 38,200 RPM |
Description
Vitrified Mounted Point, Abrasive Material Aluminum Oxide, Bond Type Vitrified, Overall Dia. 1 in, Overall Thickness 1/4 in, Shank Dia. 1/4 in, Grit 60, Shape W216, Shank Length 1 1/2 in, Specification 38A60-P, Operating Speed - Maximum 38,200 RPM, Series Gemini, Grade Medium, Compatible Tool Type Die Grinder, Straight Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 180Grit (30518T)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000000706)
- CLESCO 1" X 4 1/2" Sanding Sleeve 50 Grit A/O Sanding Sleeve (SS-016072-050A)
- NYALOX BY DICO Nyalox Wheel Brush, 120 Grit, Orange, 4" (7200048)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-1/4 x 1/4in, 60G (61463624405)
- NORTON ABRASIVES VitrifiedMountedPoint, 1/2 x 1/2in, 60G (61463624475)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-1/4x1-1/4in, 60G (61463624380)
- NORTON ABRASIVES Resin Mounted Point, 3/4 x 2-1/2in, 30G (61463616458)
- NORTON ABRASIVES Vitrified Mounted Point, 1/4 x1/2in, 60G (61463624504)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-3/8 x 1in, 36G (61463624399)
- PFERD B52 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 46 Grit STEEL EDGE (32380)
- Norton Abrasives Mounted Points