Shop All Grinding Cones & Plugs
Norton Abrasives
Gemini Grinding Plug, Rnd Tip, 1.5Dia, 3 L, 24GR, AO
Mfr # 61463622192
Zoro # G3224286
original price:
$13.10
6% off
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grinding Cone Type 18R
- Grinding Cone Diameter 1 1/2 in
- Grinding Cone Length 3 in
- Arbor Hole Size 3/8"-24
- Abrasive Grit 24
Product Information
- Brand Norton Abrasives
- MFR # 61463622192
- Zoro # G3224286
- UPC # 614636221922
- Country of Origin Mexico
- Category Grinding Cones & Plugs
Dimensions
Grinding Cone Diameter | 1 1/2 in |
Grinding Cone Length | 3 in |
Arbor Hole Size | 3/8"-24 |
Abrasive Wheel Diameter | 1 1/2 in |
Connector Size | 3/8"-24 |
Overall Length | 3 in |
Overall Diameter | 1 1/2 in |
Description
Round Tip Grinding Plug, Abrasive Material Aluminum Oxide, Abrasive Type Type 18R, Compatible Tool Type Die Grinder, Connector Size 3/8 In.-24, Connector Type Threaded Hole, Grit 24, Overall Diameter 1 1/2 in, Overall Length 3 in, Primary Material Applicationn Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Product Type Plug, Series Gemini 57A, Maximum Operating Speed 24,190 RPM, Specification 57A24-R, Tip Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disc Pad Ribbed Face Plate, 5 in D, PK10 (81733)
- HOWMET FASTENING SYSTEMS MANDREL 1/4 x 20 (MR95637)
- MARCO Service Kit for Blastmaster® 153 Remote Control Valve (10L66EVDR)
- SCOTCH-BRITE Buffing Cross Pad, Med, 2x2x1/2 In (7000121121)
- NORTON ABRASIVES Gemini Grinding Plug, Rnd Tip, 2 Dia, 3 L, 24GR, AO (61463622220)
- NORTON ABRASIVES Grinding Cone, 1-1/2 in. Dia, 20 Grit, ZA (66253344379)
- NORTON ABRASIVES Grinding Cone w/Square Tip, 1-1/2 in, PK10 (66253349753)
- NORTON ABRASIVES Gemini Grinding Cone w/Sq Tip, 2 Dia, 3 L, 24GR, AO (61463615722)
- NORTON ABRASIVES Gemini Grinding Cone, 1 Dia, 3 L, 24GR, AO (61463622342)
- NORTON ABRASIVES Grinding Cone, 2 In Dia, 3 In L, 20 Grit, ZA (61463644232)
- PFERD 9/32" x 1/2" POLICAP® Abrasive Cap - Shape G - Aluminum Oxide - 60 Grit (46050)
- Norton Abrasives Grinding Cones & Plugs