Shop All Abrasive Pads & Sponges
Norton Abrasives
Foam Sanding Pads, 4-1/2in x 82ft, 150G
Mfr # 78072757584
Zoro # G4082592
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 1/2 in
- Width 4 1/2 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P150
Product Information
- Brand Norton Abrasives
- MFR # 78072757584
- Zoro # G4082592
- UPC # 636425575849
- Country of Origin Canada
- Category Abrasive Pads & Sponges
Dimensions
Length | 5 1/2 in |
Width | 4 1/2 in |
Overall Width | 4 1/2 in |
Overall Length | 82 ft |
Details
Item | Sanding Foam Pad Roll |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | P150 |
Grade | Fine |
Color | Brown |
Sheets per Roll | 178 |
Backing Material | Foam |
Series | A275OP Rotolo |
Product Type | Foam Roll |
Sheets Per Roll | 178 |
Perforation Distance | 5 1/2 in |
Resistance Properties | Clog, Load |
Coating Coverage | Open |
Description
Sanding Foam Pad Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Foam, Backing Weight Not Applicable, Coating Coverage Open, Color Brown, Grade Fine, Grit P150, Series A275OP Rotolo, Overall Length 82 ft, Overall Width 4 1/2 in, Resistance Properties Clog, Load, Perforation Distance 5 1/2 in, Product Type Foam Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 60 (60410011732)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (13286)
- S AND H INDUSTRIES ALC 40019 Hood With Lens, Fabric (40019)
- WESTWARD Wire Wheel Brush, Max. RPM 12,500, 1/2in W (88420)
- NORTON ABRASIVES SandingSponge, Contour, Fine, PK20 (07660703075)
- NORTON ABRASIVES Angled Sndng Sponge, Med, 100/120, AO, PK24 (07660702285)
- NORTON ABRASIVES Sanding Sponge 120G Med (07660782069)
- NORTON ABRASIVES ProSand 4-1/2 in. L X 2-7/8 in. W X 1 in. 180 Grit Fine Dual Angle Sanding Sponge (07660768465)
- NORTON ABRASIVES Sanding Hand Pad, Silicon Carbide, Sup.F (66261063500)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 320G (66623357606)
- NILFISK/ADVANCE BRUSH KIT, 14 in. POLY, .028, contains GBR0L800, GBR14POLY028 (56505945)
- Norton Abrasives Abrasive Pads & Sponges