Shop All Cup Grinding Wheels
Norton Abrasives
Flaring Cup Wheel, 6x4-3/4x2 In, 5/8-11
Mfr # 66253198584
Zoro # G5236043
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 11
- Abrasive Wheel Diameter 6 in
- Thickness 2 in
- Arbor Hole Size 5/8"-11
- Abrasive Material Zirconia Alumina
Product Information
- Brand Norton Abrasives
- MFR # 66253198584
- Zoro # G5236043
- UPC # 662531985845
- Country of Origin United States
- Category Cup Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 5/8"-11 |
Overall Diameter | 6 in |
Connector Size | 5/8"-11 |
Details
Item | Flaring Cup Grinding Wheel |
Abrasive Wheel Type | Type 11 |
Thickness | 2 in |
Abrasive Material | Zirconia Alumina |
Abrasive Grit | 16 |
Abrasive Wheel Hardness | Q |
Max. RPM | 6,000 RPM |
Series | Blue Fire 4NV ZA |
Specification | 4NZ16-Q5B-X406 |
Bond Type | Resin |
Primary Material Applicationn | Steel, Nickel Alloy, Stainless Steel, Titanium, Tool Steel |
Compatible Tool Type | Cup Grinder |
Rim Thickness | 1 1/2 in |
Grit | 16 |
Wheel Hardness | Q |
Maximum Operating Speed | 6,000 RPM |
Overall Thickness | 2 in |
Wheel Type | Type 11 |
Connector Type | Threaded Hole |
Back Thickness | 3/4 in |
Description
Flaring Cup Grinding Wheel, Abrasive Material Zirconia Alumina, Back Thickness 3/4 in, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 16, Overall Diameter 6 in, Overall Thickness 2 in, Rim Thickness 1 1/2 in, Primary Material Applicationn Steel, Nickel Alloy, Stainless Steel, Titanium, Tool Steel, Compatible Tool Type Cup Grinder, Specification 4NZ16-Q5B-X406, Wheel Hardness Q, Wheel Type Type 11, Maximum Operating Speed 6,000 RPM, Series Blue Fire 4NV ZA, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 40G (11388)
- NORTON CO 3" SPEED-LOK 24 25/PKG (NR38665)
- 3M CUBITRON Fiber Disc, 4-1/2x7/8in, 36G, PK25 (7000148153)
- PFERD Carbide Bur - Ball Shape, ALU Cut - 1/8" x 3/32" x 1/8" Shank - SD-42 (23245)
- NORTON ABRASIVES Flaring Cup Grinding Wheel, ZA, 6 in. Dia (66253198586)
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 6 In (66253146925)
- NORTON ABRASIVES Dish Grinding Wheel, 10x1x1-1/4 In, AO, 54G (66253161197)
- NORTON ABRASIVES 6" dia. 2" thick 5/8 arbor Flaring Cup Wheel (66252809600)
- NORTON ABRASIVES Gemini Flaring Cup Wheel, 5 In Diax2 In T, AO, 16G (66252809598)
- NORTON ABRASIVES Straight Cup Wheel, 6 Diax1.5 Tx1/2AH, PK5 (66252838458)
- SPECIALTY DIAMOND 4 Inch Diamond Turbo Cup Wheel 5/8 Inch x 11 Threads Aluminum Body (4ATCW)
- Norton Abrasives Cup Grinding Wheels