Shop All Cup Grinding Wheels
Norton Abrasives
Flaring Cup Wheel, 5In, 120, 11V9
Mfr # 69014191842
Zoro # G2691525
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 11
- Abrasive Wheel Diameter 5 in
- Thickness 1 3/4 in
- Arbor Hole Size 1-1/4 in
- Abrasive Material Cubic Boron Nitride
Product Information
- Brand Norton Abrasives
- MFR # 69014191842
- Zoro # G2691525
- UPC # 690141918427
- Country of Origin United States
- Category Cup Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 1-1/4 in |
Abrasive Depth | 1/16 in |
Connector Size | 1 1/4 in |
Overall Diameter | 5 in |
Details
Item | Grinding Wheel |
Abrasive Wheel Type | Type 11 |
Thickness | 1 3/4 in |
Abrasive Material | Cubic Boron Nitride |
Abrasive Grit | 120 |
Max. RPM | 7,260 RPM |
Concentration | 75 |
Specification | AZTEC III 120T-1/16 |
Bond Type | Resin |
Grade | T |
Primary Material Applicationn | Stainless Steel, Steel, Titanium, Tool Steel |
Compatible Tool Type | Tool and Cutter Grinder |
Maximum Operating Speed | 7,260 RPM |
Overall Thickness | 1 3/4 in |
Grit | 120 |
Connector Type | Unthreaded Hole |
Wheel Type | Type 11 |
Description
Grinding Wheel, Abrasive Depth 1/16 in, Abrasive Material Cubic Boron Nitride, Concentration 75, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 120, Compatible Tool Type Tool and Cutter Grinder, Primary Material Applicationn Stainless Steel, Steel, Titanium, Tool Steel, Overall Diameter 5 in, Overall Thickness 1 3/4 in, Specification AZTEC III 120T-1/16, Wheel Type Type 11, Maximum Operating Speed 7,260 RPM, Bond Type Resin, Grade T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Single Grit Benchstone, A/O, Medium (61463685590)
- DIABLO PSA Sanding Disc, 5", 220G, PK50 (DCD050220P50G)
- CENTURY DRILL & TOOL Century Drill Mounted Grinding Point 1" Dia. 1/4" Shank Size A4 Aluminum Oxide (75201)
- MASTERCUT TOOL 12 Piece Plastic Box Set Sglcut (SETM120PSC)
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 5 In (66253146918)
- NORTON ABRASIVES 6" dia. 2" thick 5/8 arbor Gemini Flaring Cup Wheel (66252809618)
- NORTON ABRASIVES Flaring Cup Wheel, 3-3/4In, 120, 11V9 (69014191652)
- NORTON ABRASIVES Flaring Cup Grinding Wheel, Type 11 (66253479679)
- NORTON ABRASIVES Dish Grinding Wheel, 4x1/2x3/4, AO, 60G, PK5 (66243530067)
- NORTON ABRASIVES Straight Cup Wheel, 6 Diax2 Tx1.25 AH, PK5 (66252838544)
- CGW ABRASIVES Cup Whl, 4/3x1.5x1-1/4, T11, PA80K-V (58057)
- Norton Abrasives Cup Grinding Wheels