Shop All Cup Grinding Wheels
Norton Abrasives
Flaring Cup Toolroom Wheel, 3 in. dia.
Mfr # 66243529183
Zoro # G9320062
original price:
$38.39
26% off
new price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 11
- Abrasive Wheel Diameter 3 in
- Thickness 1 1/4 in
- Arbor Hole Size 3/4 in
- Abrasive Material Aluminum Oxide
Product Information
- Brand Norton Abrasives
- MFR # 66243529183
- Zoro # G9320062
- UPC # 662435291837
- Country of Origin Mexico
- Category Cup Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 3 in |
Arbor Hole Size | 3/4 in |
Connector Size | 3/4 in |
Overall Diameter | 3 in |
Description
Flaring Cup Grinding Wheel, Abrasive Material Aluminum Oxide, Back Thickness 3/8 in, Connector Size 3/4 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 3 in, Overall Thickness 1 1/4 in, Rim Thickness 1/4 in, Primary Material Applicationn Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Compatible Tool Type Tool and Cutter Grinder, Specification 32A60-JVBE, Wheel Hardness J, Wheel Type Type 11, Maximum Operating Speed 7,640 RPM, Series 32A, Bond Type Vitrified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 5" 3000 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8K30)
- 3M Roloc Pad Mounting Spindle TR 6689 (66899)
- VSM Abrasive Belt, 150 Grit, SC, 2 x 36", PK10, Coated, 2" W, 36" L, 150 Grit, Very Fine, Silicon Carbide (98943)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - PSF STEEL - Type 1 (69964)
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 6 In (66253146925)
- NORTON ABRASIVES 6" dia. 2" thick 5/8 arbor Gemini Flaring Cup Wheel (66252809618)
- NORTON ABRASIVES Dish Grinding Whl, 6x1/2x1-1/4, AO, 60G, PK5 (66252836977)
- NORTON ABRASIVES Grinding Whl, 10in.dia, Al Ox, Med, 2485 rpm (66253161196)
- NORTON ABRASIVES Flaring Cup Grinding Wheel, ZA, 6 in. Dia (66253344373)
- NORTON ABRASIVES Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5 (66243530361)
- BOSCH Diamond cup wheel (DC4518)
- Norton Abrasives Cup Grinding Wheels