Shop All Cup Grinding Wheels
Norton Abrasives
Flaring Cup Grinding Wheel, ZA, 6 in. Dia
Mfr # 66253344373
Zoro # G5366426
original price:
$62.89
10% off
new price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 11
- Abrasive Wheel Diameter 6 in
- Thickness 2 in
- Arbor Hole Size 5/8"-11
- Abrasive Material Zirconia Alumina
Product Information
- Brand Norton Abrasives
- MFR # 66253344373
- Zoro # G5366426
- UPC # 662533443732
- Country of Origin United States
- Category Cup Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 5/8"-11 |
Overall Diameter | 6 in |
Connector Size | 5/8"-11 |
Details
Item | Flaring Cup Grinding Wheel |
Abrasive Wheel Type | Type 11 |
Thickness | 2 in |
Abrasive Material | Zirconia Alumina |
Abrasive Grit | 14 |
Abrasive Wheel Hardness | R |
Max. RPM | 6,000 RPM |
Series | Blue Fire 4NV ZA |
Specification | NV14-R |
Bond Type | Resin |
Rim Thickness | 1 1/2 in |
Maximum Operating Speed | 6,000 RPM |
Compatible Tool Type | Cup Grinder |
Back Thickness | 3/4 in |
Wheel Hardness | R |
Wheel Type | Type 11 |
Grit | 14 |
Overall Thickness | 2 in |
Connector Type | Threaded Hole |
Primary Material Applicationn | Steel, Nickel Alloy, Stainless Steel, Titanium, Tool Steel |
Description
Flaring Cup Grinding Wheel, Abrasive Material Zirconia Alumina, Back Thickness 3/4 in, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 14, Overall Diameter 6 in, Overall Thickness 2 in, Rim Thickness 1 1/2 in, Primary Material Applicationn Steel, Nickel Alloy, Stainless Steel, Titanium, Tool Steel, Compatible Tool Type Cup Grinder, Specification NV14-R, Wheel Hardness R, Wheel Type Type 11, Maximum Operating Speed 6,000 RPM, Series Blue Fire 4NV ZA, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAWK INDUSTRIAL Portable Pressure Blaster System with Remote Control, 250 LB Capacity (DB02500RC)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-002091)
- S.M. ARNOLD $STEEL WOOL Grade 000 Extra Fine (16Pad (AR25-792)
- WEILER 3/16" Miniature End Brush, Stiff Hair Fill, 1/8" Stem (26115)
- NORTON ABRASIVES Straight Cup Wheel, 4 Diax1.5 Tx1/2AH, PK5 (66243530218)
- NORTON ABRASIVES Flaring Cup Wheel, 3-3/4In, 150, 11V9 (69014191651)
- NORTON ABRASIVES Dish Grinding Wheel, 4x1/2x3/4, AO, 60G, PK5 (66243530067)
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 4 In (66253146917)
- NORTON ABRASIVES Flaring Cup Wheel, 6 In Diax2 In T, SC, 16G (66252809609)
- NORTON ABRASIVES 6" dia. 2" thick 5/8 arbor Flaring Cup Wheel (66252809600)
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 5 In (66253146920)
- Norton Abrasives Cup Grinding Wheels