Shop All Flap Discs
Norton Abrasives
Flap Disc, Medium, 60 Grit, 6" dia.
Mfr # 66261132124
Zoro # G5900380
product price: $12.29
/ea
Sold in multiples of 10 for $122.90
$122.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 6"
- Disc Type Type 27
- Grade Coarse
- Grit 60
Product Information
- Brand Norton Abrasives
- MFR # 66261132124
- Zoro # G5900380
- UPC # 662611321242
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Arbor Hole Size | 7/8 in |
Diameter x Arbor Hole | 6 in x 7/8 in |
Connector Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Plastic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 6 in, Series Blaze R980P, Backing Material Polyester, Backing Weight Y, Grit 60, Maximum Operating Speed 10,200 RPM, Color Orange, Features Performance Coated, Trimmable, Resistance Properties Fray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT INDUSTRIES 8x3 20G Rubbing Brick (G06168)
- PFERD Curved Back Block Brush - 9 x 21 Rows, CS Wire (85084)
- 3M Cloth Belt 384F, 37inx60 in, FILM 120+ X (7100122888)
- SGSPRO Carbide Bur, Cylinder, 1in., Double Cut (10353)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 5/8-11 (66623399147)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 7/8 (66623399010)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 7/8 (66623399065)
- NORTON ABRASIVES Flap Disc, 7 In x 36 Grit, 5/8-11 (66623399155)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 5/8-11 (66623399189)
- NORTON ABRASIVES Flap Disc, 6 In x 80 Grit, 7/8 (66623399195)
- WEILER Arbor Mount Flap Disc, 6in, 60, Med. (98102)
- Norton Abrasives Flap Discs