Shop All Flap Discs
Norton Abrasives
Flap Disc, Med, Grit 60, TY 2, 3in, Bluefire
Mfr # 77696090182
Zoro # G2577639
original price:
$7.73
23% off
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 3"
- Disc Type Type 2
- Grade Coarse
- Mounting Size QC TS
Product Information
- Brand Norton Abrasives
- MFR # 77696090182
- Zoro # G2577639
- UPC # 776960901823
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 3" |
Mounting Size | QC TS |
Disc Diameter | 3 in |
Mounting Hole Size | QC TS |
Overall Diameter | 3 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Plastic, Connector Size Not Applicable, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 3 in, Quick Change System TS, Series BlueFire R884P, Backing Material Cotton, Backing Weight Y, Coating Coverage Semi-Open, Grit P60, Maximum Operating Speed 30,000 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GB45812 FLEX-HONE, 4.625" (117mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GB45812)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 120, TR (66623325035)
- VSM 15" Diameter PSA Sanding Disc, Aluminum Oxide, 120G, J-Weight, PK 10 (351785)
- DIABLO Sanding Belt, 3" W, 18" L, 80 Grit (DCB318080S02G)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 7/8 (66623399148)
- NORTON ABRASIVES Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (66261183491)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 7/8 (66623399140)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 4 1/2" dia (66254499894)
- NORTON ABRASIVES Flap Disc, 6 In x 60 Grit, 5/8-11 (66623399220)
- NORTON ABRASIVES Flap Disc, 7 In x 40 Grit, 7/8 (66254461059)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 7/8 (66254461174)
- Norton Abrasives Flap Discs