Shop All Flap Discs
Norton Abrasives
Flap Disc, MD, Grit 80, TY 3, 2in, Blaze
Mfr # 77696090148
Zoro # G2577541
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 2"
- Disc Type Type 3
- Grade Coarse
- Mounting Size QC TR
Product Information
- Brand Norton Abrasives
- MFR # 77696090148
- Zoro # G2577541
- UPC # 776960901489
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 2" |
Mounting Size | QC TR |
Disc Diameter | 2 in |
Mounting Hole Size | QC TR |
Overall Diameter | 2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Plastic, Connector Size Not Applicable, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 2 in, Quick Change System TR, Series Blaze R980P, Backing Material Polyester, Backing Weight Y, Grit 80, Maximum Operating Speed 30,000 RPM, Color Orange, Features Performance Coated, Resistance Properties Fray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Wire Weed Brush 1" Bore Size, Cup Brush, conical shape, Minimum 1.6 HP (385-712)
- MIRKA Foam, Grip Disc, 6", P180 Grit, PK20 (8A-241-180)
- DIAMABRUSH Abrasive Pad, 13 in. dia. (901301202)
- SCOTCH-BRITE Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, Very Fine, SC-BS, Blue (7000120717)
- NORTON ABRASIVES Flap Disc, 6 In x 80 Grit, 7/8 (66623399195)
- NORTON ABRASIVES Arbor Mount Flap Disc, 7in, 80, Medium (66261183501)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 120 Grit, 7/8 (66254400256)
- NORTON ABRASIVES Flap Disc, 5 In x 24 Grit, 7/8 (66623399206)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 7/8 (66254400265)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 5" dia (66254400264)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Conical (60654)
- Norton Abrasives Flap Discs