Shop All Flap Discs
Norton Abrasives
Flap Disc, Crs, Grit 40, TY 3, 3in, Blaze
Mfr # 77696090151
Zoro # G2577480
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 3"
- Disc Type Type 3
- Grade Extra Coarse
- Mounting Size QC TR
Product Information
- Brand Norton Abrasives
- MFR # 77696090151
- Zoro # G2577480
- UPC # 776960901519
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 3" |
Mounting Size | QC TR |
Disc Diameter | 3 in |
Mounting Hole Size | QC TR |
Overall Diameter | 3 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Extra Coarse, Backing Plate Material Plastic, Connector Size Not Applicable, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 3 in, Quick Change System TR, Series Blaze R980P, Backing Material Polyester, Backing Weight Y, Grit 40, Maximum Operating Speed 30,000 RPM, Color Orange, Features Performance Coated, Resistance Properties Fray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Hook/Loop Disc, 60 Grit, 6in.Disc dia. (71-30453VW)
- NORTON ABRASIVES Qk Chang Dsc Backup Pad, 4-1/2"D, TS (63642502985)
- PFERD Coated Belt, Al/Oxd, 1/2"x18", 120 Grit, Coated, 1/2" W, 18" L, 120 Grit, Aluminum Oxide (49038)
- HOT MAX Brush Cup 2.5 Fine 1/4 Shank (26071)
- NORTON ABRASIVES Flap Disc, Aluminum Oxide, 4 1/2" dia (77696097545)
- NORTON ABRASIVES Flap Disc, 7 In x 60 Grit, 7/8 (66254461060)
- NORTON ABRASIVES Flap Disc, 6 In x 60 Grit, 7/8 (66623399153)
- NORTON ABRASIVES Arbor Mount Flap Disc, 4-1/2in, 80, Medium (66261183489)
- NORTON ABRASIVES Flap Disc, 4 In x 60 Grit, 5/8 (66623399051)
- NORTON ABRASIVES Flap Disc, 4 In x 36 Grit, 5/8 (66623399049)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 5/8-11 (66623399001)
- Norton Abrasives Flap Discs