Shop All Flap Discs
Norton Abrasives
Flap Disc, Coarse, 40 Grit, 6" dia.
Mfr # 66261132123
Zoro # G5900408
product price: $12.29
/ea
Sold in multiples of 10 for $122.90
$122.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 6"
- Disc Type Type 27
- Grade Extra Coarse
- Grit 40
Product Information
- Brand Norton Abrasives
- MFR # 66261132123
- Zoro # G5900408
- UPC # 662611321235
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 7/8" |
Disc Diameter | 6 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 6 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Extra Coarse, Backing Plate Material Plastic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 6 in, Series Blaze R980P, Backing Material Polyester, Backing Weight Y, Grit 40, Maximum Operating Speed 10,200 RPM, Color Orange, Features Performance Coated, Trimmable, Resistance Properties Fray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMPOWER BRUSH NAMPOWER ADD15038320 Abrasive Disc Brush, Dot Style, 150mm Diameter, 38mm Trim, 320 Grit (ADD15038320)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (96145)
- PFERD 2" Circular Mounted End Brush - .010 SS Wire, 1/4" Shank (82936)
- 3M Flap Disc, Medium, 60Grit, Alumina Zirconia (7010327318)
- NORTON ABRASIVES Flap Disc, 6 In x 60 Grit, 5/8-11 (66623399220)
- NORTON ABRASIVES Arbor Flap Disc, 4-1/2, 36, Extra Coarse (66261183486)
- NORTON ABRASIVES Flap Disc, 6 In x 60 Grit, 7/8 (66623399194)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 5/8-11 (66623399137)
- NORTON ABRASIVES Flap Disc, 7 In x 80 Grit, 5/8-11 (66254461068)
- NORTON ABRASIVES Flap Disc, 6 In x 40 Grit, 7/8 (63642541406)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 5/8-11 (66623399060)
- Norton Abrasives Flap Discs