Shop All Flap Discs
Norton Abrasives
Flap Disc, Coarse, 40 Grit, 5" dia.
Mfr # 66261132141
Zoro # G5900539
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 5"
- Disc Type Type 27
- Grade Extra Coarse
- Grit 40
Product Information
- Brand Norton Abrasives
- MFR # 66261132141
- Zoro # G5900539
- UPC # 662611321419
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 5/8"-11 |
Disc Diameter | 5 in |
Mounting Hole Size | 5/8"-11 |
Overall Diameter | 5 in |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Extra Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 5 in, Series Blaze R980P, Backing Material Polyester, Backing Weight Y, Grit 40, Maximum Operating Speed 12,000 RPM, Color Orange, Features Performance Coated, Resistance Properties Fray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Cylinder, 1/2 In, 1/4 Shank (310-002703)
- SCOTCH-BRITE Sanding Belt, 1 1/2 in W, 60 in L, Non-Woven, Aluminum Oxide, Medium, SC-BL, Maroon (7010300824)
- DYNABRADE Belt, Medium, 1-1/2"X30" (79592)
- WEILER 3" Circular Flared Crimped Wire End Brush, .006" Steel Fill (10150)
- NORTON ABRASIVES Flap Disc, 6 In x 80 Grit, 7/8 (66623399195)
- NORTON ABRASIVES Flap Disc, 7 In x 120 Grit, 5/8-11 (66254461069)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 5/8-11 (66623399205)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 4 1/2" dia (66261098290)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 7/8 (66254461155)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 5/8-11 (66254400257)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Threaded Hole, 2" dia, Dark Grey (09A204)
- Norton Abrasives Flap Discs