Shop All Flap Discs
Norton Abrasives
Flap Disc, Ceramic, Type 27, 4 1/2" dia
Mfr # 66254499894
Zoro # G908636971
product price: $13.15
/ea
Sold in multiples of 10 for $131.50
$131.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grade Extra Coarse
- Grit 36
- Series Blaze R980P
- Flap Disc Type Type 27
Product Information
- Brand Norton Abrasives
- MFR # 66254499894
- Zoro # G908636971
- UPC # 662544998948
- Country of Origin United States
- Category Flap Discs
Dimensions
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Details
Abrasive Material | Ceramic |
Grade | Extra Coarse |
Grit | 36 |
Series | Blaze R980P |
Flap Disc Type | Type 27 |
Density Rating | High |
Coating Coverage | Closed |
Maximum Operating Speed | 13,000 RPM |
Abrasive Type | Coated |
Item | Flap Disc |
Resistance Properties | Fray |
Features | Longer Abrasive Flaps |
Backing Plate Material | Fiberglass |
Backing Material | Polyester |
Backing Weight | Y |
Connector Type | Threaded Hole |
Color | Blaze |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Extra Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Blaze R980P, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 36, Maximum Operating Speed 13,000 RPM, Color Blaze, Features Longer Abrasive Flaps, Resistance Properties Fray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" x 5/8" 60 Grit Zirconia T29 Flap Disc (DWA8202)
- NORTON ABRASIVES Non-Woven Disc, 2in dia.x1/4inWxTR (66254428237)
- CRAFTSMAN 5-pc Grinding Stones (CMXZTSG1075NB)
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 3, 2in, Blaze (77696090148)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 5/8-11 (66623399001)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 7/8 (66623399062)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 5/8-11 (66623399000)
- NORTON ABRASIVES Plastic Flat Flap Disc, 5" x 7/8" (66254400262)
- NORTON ABRASIVES Flap Disc, 7 In x 40 Grit, 5/8-11 (63642536150)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 5/8-11 (66623399138)
- WEILER 7" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 5/8-11" (51219)
- Norton Abrasives Flap Discs