Shop All Flap Discs
Norton Abrasives
Flap Disc, Aluminum Oxide, 4 1/2" dia
Mfr # 77696097542
Zoro # G208656112
product price: $11.75
/ea
Sold in multiples of 10 for $117.50
$117.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Very Fine
- Series Vortex Rapid Prep
- Overall Diameter 4 1/2 in
- Connector Type Unthreaded Hole
Product Information
- Brand Norton Abrasives
- MFR # 77696097542
- Zoro # G208656112
- UPC # 776960975428
- Country of Origin Mexico
- Category Flap Discs
Dimensions
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Abrasive Material | Aluminum Oxide |
Grade | Very Fine |
Series | Vortex Rapid Prep |
Connector Type | Unthreaded Hole |
Item | Flap Disc |
Features | Longer Abrasive Flaps |
Abrasive Type | Non-Woven |
Flap Disc Type | Type 27 |
Description
Flap Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Very Fine, Connector Size 7/8 in, Connector Type Unthreaded Hole, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Vortex Rapid Prep, Features Longer Abrasive Flaps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Tree, 5/8 In, 1/4 Shank (310-002122)
- UNITED ABRASIVES/SAIT SAIT 03410 Knot Wire Large Cup Brushes (Carbon Steel), 6" Dia x .035" Wire Size x 5/8-11" Arbor, 1-Pack (03410)
- DICO PRODUCTS Cushion Sewn Buffing Wheel 1" thick (7000219)
- DMT Diamond Bench Stone, Extra Fine, 6in. L (D6E)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 5" dia (77696090141)
- NORTON ABRASIVES Flap Disc, 6 In x 60 Grit, 7/8 (66623399153)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 5/8-11 (66623399139)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 7/8 (66254461155)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 4 1/2" dia (63642501865)
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 2, 3in, Blaze (77696090163)
- REX CUT Fusion Flap Disc 4 1/2 x 5/8-11 T29 Fusi (894004)
- Norton Abrasives Flap Discs