Shop All Flap Discs
Norton Abrasives
Flap Disc, Aluminum Oxide, 4 1/2" dia
Mfr # 77696097539
Zoro # G408656127
product price: $12.85
/ea
Sold in multiples of 10 for $128.50
$128.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Coarse
- Series Vortex Rapid Prep
- Abrasive Type Non-Woven
- Connector Size 7/8 in
Product Information
- Brand Norton Abrasives
- MFR # 77696097539
- Zoro # G408656127
- UPC # 776960975398
- Country of Origin Mexico
- Category Flap Discs
Dimensions
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Series | Vortex Rapid Prep |
Abrasive Type | Non-Woven |
Connector Type | Unthreaded Hole |
Item | Flap Disc |
Features | Longer Abrasive Flaps |
Flap Disc Type | Type 27 |
Description
Flap Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Coarse, Connector Size 7/8 in, Connector Type Unthreaded Hole, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Vortex Rapid Prep, Features Longer Abrasive Flaps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Cup Wire Brush, 5", 0.020 " (93400)
- UNEEDA EKASILK PLUS 5mm Sponge 5" No Hole Very Fine (320-380 Grit Finish) Hook & Loop Sanding Pad (P-104530)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 120 (66623334955)
- 3M Sanding Disc, Coarse, 40, 24 in. D, PK10 (7010360724)
- NORTON ABRASIVES Flap Disc, Crs, Grit 40, TY 3, 3in, Bluefire (77696090171)
- NORTON ABRASIVES Flap Disc, 6 In x 80 Grit, 7/8 (66623399195)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 4 1/2" dia (66261096436)
- NORTON ABRASIVES Flap Disc, Med, Grit 60, TY 3, 3in, Bluefire (77696090172)
- NORTON ABRASIVES Arbor Mount Flap Disc, 4-1/2in, 80, Medium (66261183489)
- NORTON ABRASIVES Flap Disc, Fine, Grit 120, TY 2, 2in, Blfire (77696090179)
- PEARL Silver Line ZC Maxidisc Flap Disc 7 x 7/8 Z40 T-27 (MX7040ZT)
- Norton Abrasives Flap Discs