Shop All Flap Discs
Norton Abrasives
Flap Disc
Mfr # 77696090085
Zoro # G708656124
product price: $8.29
/ea
Sold in multiples of 10 for $82.90
$82.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Medium
- Grit P120
- Series BlueFire R860
- Connector Size 7/8 in
Product Information
- Brand Norton Abrasives
- MFR # 77696090085
- Zoro # G708656124
- UPC # 776960900857
- Country of Origin France
- Category Flap Discs
Dimensions
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Grit | P120 |
Series | BlueFire R860 |
Color | Blue |
Backing Plate Material | Fiberglass |
Coating Coverage | Closed |
Backing Weight | X |
Connector Type | Unthreaded Hole |
Abrasive Type | Coated |
Features | Longer Abrasive Flaps |
Backing Material | Cotton |
Density Rating | High |
Item | Flap Disc |
Flap Disc Type | Type 27 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grade Medium, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series BlueFire R860, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Grit P120, Color Blue, Features Longer Abrasive Flaps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1-1/2" dia. (7010364509)
- GATOR FINISHING SANDBELT 1""X42"" 80G PK3 (3215)
- NORTON ABRASIVES Convolute Wheel, Clean/Finish, 6x2x1, FN (66261058509)
- NORTON ABRASIVES Precision Benchstone (61463687560)
- NORTON ABRASIVES Flap Disc, 7 In x 60 Grit, 7/8 (66623399161)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 7/8 (66623399133)
- NORTON ABRASIVES Flap Disc, Med, Grit 60, TY 2, 2in, Bluefire (77696090177)
- NORTON ABRASIVES Flap Disc, Med, Grit 60, TY 2, 2in, Blaze (77696090157)
- NORTON ABRASIVES Flap Disc, 7 In x 40 Grit, 5/8-11 (66254461190)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 4 1/2" dia (66261097678)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 40 Grit, Flat (62258)
- Norton Abrasives Flap Discs