Shop All Flap Discs
Norton Abrasives
Flap Disc, 7 In x 40 Grit, 7/8
Mfr # 66623399020
Zoro # G4606996
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type Type 27
- Grade Extra Coarse
- Mounting Size 7/8"
Product Information
- Brand Norton Abrasives
- MFR # 66623399020
- Zoro # G4606996
- UPC # 666233990206
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 7 in |
Arbor Hole Size | 7/8 in |
Connector Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Overall Diameter | 7 in |
Diameter x Arbor Hole | 7 in x 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Plastic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 7 in, Series Gemini R766, Backing Material Cotton, Backing Weight X, Grit P40, Maximum Operating Speed 8,600 RPM, Color Blue, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2 X .045" X 7/8" Type 27 Metal/ Stainless Cutting Wheel (DWA8957F)
- WEILER CW, 5" x 0.035" x 5/8", A60TWB (56108)
- GORDON BRUSH 1/2" NPT to 1/4" NPT Adapter (900997-A)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - 60 Grit SiC (45494)
- NORTON ABRASIVES Flap Disc, Crs, Grit 36, Type 2 (77696090175)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 5/8-11 (66623399127)
- NORTON ABRASIVES 4-1/2" dia. 7/8" arbor 36 Grit Flap Disc (66623399126)
- NORTON ABRASIVES Flap Disc, 6 In x 80 Grit, 7/8 (66623399154)
- NORTON ABRASIVES Flap Disc, 4 In x 80 Grit, 5/8 (66623399052)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 7/8 (66254461161)
- PEARL Redline CBT Maxidisc 4-1/2 X 7/8 in. CBT40 T-27 (MAX4540CB)
- Norton Abrasives Flap Discs