Shop All Flap Discs
Norton Abrasives
Flap Disc, 7 In x 40 Grit, 5/8-11
Mfr # 63642536159
Zoro # G4536481
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 7"
- Disc Type Type 29
- Grade Extra Coarse
- Grit 40
Product Information
- Brand Norton Abrasives
- MFR # 63642536159
- Zoro # G4536481
- UPC # 636425361596
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 7 in |
Overall Diameter | 7 in |
Connection Size & Type | 5/8"-11 Threaded Hole |
Arbor Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Diameter x Arbor Hole | 7 in x 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Extra Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 7 in, Series Red Heat R961, Backing Material Polyester, Backing Weight Y, Grit P40, Maximum Operating Speed 8,600 RPM, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool Set, Aluminum, Hi Speed Stl (155-00019)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, AO, 60G, Wht (07660788246)
- VSM Abrasive Belt, 80 Grit, Zirc, 3 x 18", PK10, Coated, 3" W, 18" L, 80 Grit, Medium, Zirconia, ZK713X (144227)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 5" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20070)
- NORTON ABRASIVES Arbor Flap Disc, 4-1/2, 36, Extra Coarse (66261183486)
- NORTON ABRASIVES Flap Disc, Crs, Grit 36, Type 3 (77696090165)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 5/8-11 (66623399053)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 7/8 (66623399148)
- NORTON ABRASIVES Flap Disc, 7 In x 120 Grit, 7/8 (63642504338)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 5/8-11 (66623399138)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type R Mount, 40Z (50957)
- Norton Abrasives Flap Discs