Shop All Flap Discs
Norton Abrasives
Flap Disc, 7 In x 40 Grit, 5/8-11
Mfr # 63642536150
Zoro # G4601685
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 7"
- Disc Type Type 27
- Grade Extra Coarse
- Grit P40
Product Information
- Brand Norton Abrasives
- MFR # 63642536150
- Zoro # G4601685
- UPC # 636425361503
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 7 in |
Connector Size | 5/8"-11 |
Overall Diameter | 7 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Extra Coarse, Backing Plate Material Plastic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 7 in, Series Red Heat R961, Backing Material Polyester, Backing Weight Y, Grit P40, Maximum Operating Speed 8,600 RPM, Color Red, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, CA, 4 In Diax1 In Wx5/8 AH, 60G (08834122034)
- RAYTECH Vibratory Tumbler Bowl and Lid, 21In Dia. (23-046)
- WEILER Mini Roughneck 4" Wire Wheel, .020" Steel Fill, 1/2"-13 UNC Nut (13130)
- MAKITA 3" Crimped Wire Cup Brush, 1/4" Hex Shank (B-63080)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 5/8-11 (66623399144)
- NORTON ABRASIVES Arbor Mount Flap Disc, 4-1/2in, 60, Med. (66261183492)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 5/8-11 (66623399205)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 7/8 (66623399151)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 5/8-11 (66623399053)
- NORTON ABRASIVES Flap Disc, Fine, Grit 120, TY 2, 3in, Blaze (77696090164)
- WEILER Flap Disc, 4-1/2inx36Grit, 5/8-11,13000RPM (98904)
- Norton Abrasives Flap Discs