Shop All Flap Discs
Norton Abrasives
Flap Disc, 6 In x 60 Grit, 7/8
Mfr # 66623399153
Zoro # G4632984
original price:
$13.50
23% off
new price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 6"
- Disc Type Type 27
- Grade Coarse
- Mounting Size 7/8"
Product Information
- Brand Norton Abrasives
- MFR # 66623399153
- Zoro # G4632984
- UPC # 666233991531
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 7/8" |
Disc Diameter | 6 in |
Mounting Hole Size | 7/8 in |
Overall Diameter | 6 in |
Connector Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Plastic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 6 in, Series BlueFire R884P, Backing Material Cotton, Backing Weight Y, Coating Coverage Semi-Open, Grit P60, Maximum Operating Speed 10,200 RPM, Color Blue, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 320 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0320-FSx50)
- FEIN Sanding Belt, 6 in W, 88-9/16 in L, Zirconium Aluminum Oxide, 36 Grit (69903053000)
- PFERD 2-3/4" x 3-1/2" Type 16 Cone, 5/8-11 Thd. - A 16 PSF (61837)
- UNITED ABRASIVES/SAIT SAIT 23463 Big M.A.C.™ Masonry, Asphalt, Concrete Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack (23463)
- NORTON ABRASIVES Flap Disc, 6 In x 80 Grit, 7/8 (66623399154)
- NORTON ABRASIVES Flap Disc, 6 In x 24 Grit, 7/8 (66623399066)
- NORTON ABRASIVES Flap Disc, Aluminum Oxide, 4 1/2" dia (77696097539)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 4 1/2" dia (66261097678)
- NORTON ABRASIVES Flap Disc, 7 In x 60 Grit, 5/8-11 (66254461067)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 7/8 (66623399004)
- WEILER Arbor Flap Disc, 4-1/2, 24, Extra Coarse (95979)
- Norton Abrasives Flap Discs