Shop All Flap Discs
Norton Abrasives
Flap Disc, 5 In x 80 Grit, 5/8-11
Mfr # 66623399192
Zoro # G4605011
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 5"
- Disc Type Type 29
- Grade Coarse
- Mounting Size 5/8"-11
Product Information
- Brand Norton Abrasives
- MFR # 66623399192
- Zoro # G4605011
- UPC # 666233991920
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 5/8"-11 |
Disc Diameter | 5 in |
Mounting Hole Size | 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Diameter x Arbor Hole | 5 in x 5/8"-11 |
Overall Diameter | 5 in |
Connection Size & Type | 5/8"-11 Threaded Hole |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 5 in, Series BlueFire R884P, Backing Material Cotton, Backing Weight Y, Coating Coverage Semi-Open, Grit P80, Maximum Operating Speed 12,000 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flaring Cup Wheel, 6 In Diax2 In T, SC, 16G (66252809609)
- NORTON CO Flap Disc, 13,300 rpm, 36 Grit, 29-Type, PK2 (66623341104)
- ALC Window Underlay, Pk5 (11698)
- 3M CUBITRON Fiber Disc, 4-1/2x7/8in, 36G, PK25 (7000148153)
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 5/8-11 (66623399191)
- NORTON ABRASIVES Flap Disc, 7 In x 40 Grit, 5/8-11 (63642536159)
- NORTON ABRASIVES Flap Disc, 6 In x 40 Grit, 7/8 (66623399152)
- NORTON ABRASIVES Flap Disc, 5 In x 40 Grit, 5/8-11 (66623399190)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 7/8 (66623399151)
- NORTON ABRASIVES Arbor Flap Disc, 4-1/2, 36, Extra Coarse (66261183486)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 40 Grit, Conical (62202)
- Norton Abrasives Flap Discs