Shop All Flap Discs
Norton Abrasives
Flap Disc, 5 In x 80 Grit, 5/8-11
Mfr # 66623399147
Zoro # G4615265
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 5"
- Disc Type Type 27
- Grade Coarse
- Mounting Size 5/8"-11
Product Information
- Brand Norton Abrasives
- MFR # 66623399147
- Zoro # G4615265
- UPC # 666233991470
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 5/8"-11 |
Disc Diameter | 5 in |
Mounting Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 5 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Plastic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 5 in, Series BlueFire R884P, Backing Material Cotton, Backing Weight Y, Coating Coverage Semi-Open, Grit P80, Maximum Operating Speed 12,000 RPM, Color Blue, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blast Media, Soda, 60/200 Grit (SOBMXL-50)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Fine, Ceramic, 984F, Maroon (7100101153)
- 3M Full Tapered Cartridge Roll, 60 Grit (7100086094)
- DYNABRADE Belt, 80G, 3"X10-11/16" (90268)
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 5/8-11 (66623399146)
- NORTON ABRASIVES Flap Disc, 7 In x 40 Grit, 5/8-11 (66254461190)
- NORTON ABRASIVES Flap Disc, 7 In x 80 Grit, 7/8 (66254461061)
- NORTON ABRASIVES Flap Disc, 6 In x 40 Grit, 7/8 (66623399152)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 5/8-11 (66254400257)
- NORTON ABRASIVES Flap Disc, Med, Grit 60, TY 3, 3in, Blaze (77696090152)
- METABO Flap Disc, 7" dia., Grit 40, 5/8"-11, T27 (629477000)
- Norton Abrasives Flap Discs