Shop All Flap Discs
Norton Abrasives
Flap Disc, 5 In x 60 Grit, 7/8
Mfr # 66623399213
Zoro # G4584605
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 5"
- Disc Type Type 27
- Grade Coarse
- Mounting Size 7/8"
Product Information
- Brand Norton Abrasives
- MFR # 66623399213
- Zoro # G4584605
- UPC # 666233992132
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Overall Diameter | 5 in |
Arbor Hole Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Connector Size | 7/8 in |
Diameter x Arbor Hole | 5 in x 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 5 in, Series Gemini R766, Backing Material Cotton, Backing Weight X, Grit P60, Maximum Operating Speed 12,000 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Qk Change Disc, ZircAlO, 3in, 60G, TR, PK25 (11-319145)
- BRUSH RESEARCH MANUFACTURING 81A109 Mini Deburring Brush, .109" Diameter., .003SS, .750" Brush Part, 3" Overall Length (81A109)
- WEILER 4-1/2" Tiger X Flap Disc, Angled (TY29), Phenolic Backing, 80Z, 7/8" (51203)
- UNITED ABRASIVES/SAIT Ceramic6in220XVac6HookandLoop50PK (36335)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 7/8 (66623399010)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 7/8 (66623399133)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 5/8-11 (66623399001)
- NORTON ABRASIVES Flap Disc, 7 In x 120 Grit, 5/8-11 (66623399019)
- NORTON ABRASIVES Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (66261183487)
- NORTON ABRASIVES Flap Disc, 7 In x 40 Grit, 5/8-11 (66254461066)
- WALTER SURFACE TECHNOLOGIES Blending Disc, 4-1/2x5/8-11", GR80 (06U458)
- Norton Abrasives Flap Discs