Shop All Flap Discs
Norton Abrasives
Flap Disc, 5 In x 36 Grit, 5/8-11
Mfr # 66623399189
Zoro # G4553306
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 5"
- Disc Type Type 29
- Grade Extra Coarse
- Mounting Size 5/8"-11
Product Information
- Brand Norton Abrasives
- MFR # 66623399189
- Zoro # G4553306
- UPC # 666233991890
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 5 in |
Arbor Hole Size | 5/8"-11 |
Overall Diameter | 5 in |
Diameter x Arbor Hole | 5 in x 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 5 in, Series BlueFire R884P, Backing Material Cotton, Backing Weight Y, Coating Coverage Semi-Open, Grit P36, Maximum Operating Speed 12,000 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, 3-1/2" W, 15-1/2" L, Fine (6403501555)
- DIABLO METAL CUTOFF DISC 10"" (DBD100093L01F)
- RAYTECH Washer, For Use W/5UJF7, 5UJF8, 5UJF9, 5UJG0 (03-238)
- NORTON ABRASIVES Sanding Sht, 5-1/2x4-1/2 In, 150 G, AlO, PK6 (07660705442)
- NORTON ABRASIVES Flap Disc, 5 In x 40 Grit, 5/8-11 (66623399190)
- NORTON ABRASIVES Flap Disc, Med, Grit 60, TY 3, 3in, Blaze (77696090152)
- NORTON ABRASIVES Flap Disc, 6 In x 80 Grit, 7/8 (66623399154)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 4 1/2" dia (66261020634)
- NORTON ABRASIVES Flap Disc, 7 In x 24 Grit, 7/8 (66623399196)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 7/8 (66623399004)
- UNITED ABRASIVES/SAIT SAIT 78008 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 60 Grit (78008)
- Norton Abrasives Flap Discs