Shop All Flap Discs
Norton Abrasives
Flap Disc, 4 1/2 In x 80 Grit, 5/8-11, Series: SG Blaze(R)
Mfr # 66254400259
Zoro # G4553324
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Coarse
- Mounting Size 5/8"-11
Product Information
- Brand Norton Abrasives
- MFR # 66254400259
- Zoro # G4553324
- UPC # 662544002591
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Plastic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Blaze R980P, Backing Material Polyester, Backing Weight Y, Grit 80, Maximum Operating Speed 13,300 RPM, Color Orange, Features Performance Coated, Trimmable, Resistance Properties Fray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc, AlO, Paper, 5in, 150G, PK5 (07660701811)
- STANDARD ABRASIVES GP Plus Wheel, 6"x1"x1", 8S FIN, PK3 (853153)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 100 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072720890)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90061)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 5/8-11, Series: SG Blaze(R) (66254400258)
- NORTON ABRASIVES Flap Disc, 7 In x 40 Grit, 5/8-11 (63642536150)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 7/8 (66254461174)
- NORTON ABRASIVES Flap Disc, Medium, 60 Grit, 6" dia. (66261132136)
- NORTON ABRASIVES Arbor Mount Flap Disc, 4-1/2in, 60, Med. (66261183488)
- NORTON ABRASIVES Flap Disc, 7 In x 120 Grit, 7/8 (63642504338)
- DEWALT 6" x 5/8"-11 80g type 29 HP flap disc (DW8382H)
- Norton Abrasives Flap Discs