Shop All Flap Discs
Norton Abrasives
Flap Disc, 4 1/2 In x 36 Grit, 7/8
Mfr # 66254461155
Zoro # G4578341
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Extra Coarse
- Mounting Size 7/8"
Product Information
- Brand Norton Abrasives
- MFR # 66254461155
- Zoro # G4578341
- UPC # 662544611557
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series BlueFire R860, Backing Material Cotton, Backing Weight Y, Coating Coverage Semi-Open, Grit P36, Maximum Operating Speed 13,300 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, 14 in. Dia, SC, 24 G, Black (66253319967)
- ALC 3 Closure Gasket (40228)
- VSM 7" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50, Backing Weight: F (149151)
- MIRKA Grip Disc, 6", P80, PK50 (23-622-080)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 7/8 (66254461161)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 24 Grit, 7/8 (66623399204)
- NORTON ABRASIVES Flap Disc, 7 In x 80 Grit, 5/8-11 (66623399018)
- NORTON ABRASIVES Arbor Mount Flap Disc, 7in, 40, Coarse (66261183499)
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 3, 3in, Bluefire (77696090173)
- NORTON ABRASIVES Flap Disc, 4 In x 80 Grit, 5/8 (66623399052)
- WEILER Weiler 804-50934 2 Inch Bobcat Abrsv. Flap Disc Flat 60 Grit (804-50934)
- Norton Abrasives Flap Discs