Shop All Fiber Discs
Norton Abrasives
Fiber Disc, Blaze, Grit 120, 7" dia
Mfr # 66254411528
Zoro # G008656114
product price: $3.85
/ea
Sold in multiples of 25 for $96.25
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 120 / P120
- Abrasive Grade Medium
- Grade Medium
Product Information
- Brand Norton Abrasives
- MFR # 66254411528
- Zoro # G008656114
- UPC # 662544115284
- Country of Origin United States
- Category Fiber Discs
Dimensions
Connector Size | 7/8 in |
Overall Diameter | 7 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 120 / P120 |
Abrasive Grade | Medium |
Grade | Medium |
Color | Blaze |
Item | Fiber Disc |
Series | F980 |
Grit | 120 |
Backing Material | Fiber |
Resistance Properties | Tear |
Coating Coverage | Closed |
Maximum Operating Speed | 8,600 RPM |
Features | 100% Ceramic Alumina Micro-Fracturing Grain Constantly Exposes Sharper Grain Edges to Significantly Increase Cut Rate and Life Over Competitive Blended/Low-Ratio Ceramic Alumina Discs, Best Choice for Medium Grit Fiber Disc Right Angle Grinder Cleaning, Detailing and Rust Removal, Heavier Fiber Backing for Additional Strength and Tear Resistance, Self-Lubricating Grinding Aid Treatment Delivers the Coolest Cut on Stainless Steel, High Alloy Steels, Super Alloys, Titanium and other Difficult to Grind Materials |
Connector Type | Unthreaded Hole |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 120, Overall Diameter 7 in, Series F980, Coating Coverage Closed, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Blaze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN ABRASIVE SUPPLY Glass Beads, 50lb., 100-170 Mesh, No.10 (GLB10017050)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 4D (11-53904SH)
- ZORO SELECT Sanding Disc Roll, Coated, Grit 240, 5" dia (66623362925)
- FINISH 1ST Mounted Flap Wheel, 60 Grit, 4-3/4in W, PK5 (9722035)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370205)
- NORTON ABRASIVES Fiber Disc, 7" dia., Coated Abrasive (69957370216)
- NORTON ABRASIVES Fiber Disc, 5 in.dia., PK25 (05539510684)
- NORTON ABRASIVES Fiber Disc, 5" dia., Coated Abrasive (69957370210)
- NORTON ABRASIVES Fiber Disc, 7x7/8, 60G, PK25 (69957398013)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8, 50G, PK25 (66623353310)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 882105,821 1 (882105)
- Norton Abrasives Fiber Discs