Shop All Fiber Discs
Norton Abrasives
Fiber Disc, 7x7/8in, 60G, PK25
Mfr # 66623357286
Zoro # G3040755
product price: $34.29
/pk 25, $1.37/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Abrasive Grit 60 / P60
Product Information
- Brand Norton Abrasives
- MFR # 66623357286
- Zoro # G3040755
- UPC # 666233572860
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 7 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 7" |
Overall Diameter | 7 in |
Diameter x Arbor Hole Size/Type | 7 in x 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Arbor Hole Size | 7/8 in |
Connector Size | 7/8 in |
Arbor Hole Size & Type | 7/8 in Unthreaded Hole |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Y, Grit 60, Overall Diameter 7 in, Series F240, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Brown, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 3, 3in, Bluefire (77696090173)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90068)
- CGW ABRASIVES CutOff Whl, 6x0.045x5/8-11, 27, ZA60-S-BF (45143)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252912633)
- NORTON ABRASIVES Fiber Disc, 5x5/8-11, 24G, PK25 (66261138797)
- NORTON ABRASIVES Fiber Disc, 4x1/4in, XCrs, SC (66261008008)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370205)
- NORTON ABRASIVES Fiber Disc, 6x1/2in, XCrs, SC (66261008051)
- NORTON ABRASIVES Fiber Disc, 7 in.dia., PK25 (05539510693)
- NORTON ABRASIVES Fiber Disc, 7" dia., Coated Abrasive (69957370201)
- 3M Fiber Discs, 2" dia., Abrasive Grit 36 (00076308896652)
- Norton Abrasives Fiber Discs