Shop All Fiber Discs
Norton Abrasives
Fiber Disc, 7x5/8-11, 24G, PK25
Mfr # 66261138819
Zoro # G2802807
product price: $87.55
/pk 25, $3.50/ea
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Mounting Hole Size 5/8"-11
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Abrasive Grit 24 / P24
Product Information
- Brand Norton Abrasives
- MFR # 66261138819
- Zoro # G2802807
- UPC # 662611388191
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 7 in |
Mounting Hole Size | 5/8"-11 |
Disc Dia. | 7" |
Connector Size | 5/8"-11 |
Overall Diameter | 7 in |
Details
Abrasive Type | Coated |
Abrasive Material | Zirconia Alumina |
Abrasive Grit | 24 / P24 |
Abrasive Grade | Extra Coarse |
Disc Backing Material | Fiber |
Backing Weight | X |
Max. RPM | 8,600 RPM |
Color | Blue |
Item | Fiber Disc |
Vacuum Hole Design | Non-Vacuum |
Backing Material | Fiber |
Series | BlueFire F826 |
Grit | 24 |
Grade | Extra Coarse |
Attachment Type | 5/8"-11 Arbor Hole |
Resistance Properties | Tear |
Maximum Operating Speed | 8,600 RPM |
Connector Type | TN |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Fiber, Backing Weight X, Grit 24, Overall Diameter 7 in, Series BlueFire F826, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Blue, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1" X 4 1/2" Sanding Sleeve 50 Grit A/O Sanding Sleeve (SS-016072-050A)
- CGW ABRASIVES Grinding Whl, 4x1/16x3/8, T1, A36-R-BF (35509)
- MILWAUKEE TOOL 4-1/2" x .045" x 7/8" Cut-Off Wheel (Type 27) (49-94-4505)
- NORTON ABRASIVES Contour Sanding Sponge, Med., PK20 (07660703074)
- NORTON ABRASIVES SAND DISC FIBER 5"" 50G (07660701909)
- NORTON ABRASIVES Fiber Disc, 7" dia., Coated Abrasive (69957370204)
- NORTON ABRASIVES Fiber Disc, 7" dia., 7/8" Hole Mount, Brown (66623357285)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8, 50G, PK25 (66623353310)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 36G, PK25 (66261138456)
- NORTON ABRASIVES Fiber Disc, 4-1/2,120G, PK25 (66623353314)
- ARC ABRASIVES Fiber Disc, 5in, Predator, 50G, PK25 (71-057804K)
- Norton Abrasives Fiber Discs