Shop All Fiber Discs
Norton Abrasives
Fiber Disc, 5x7/8, 24G, PK25
Mfr # 66261138563
Zoro # G2647084
original price:
$62.45
new price: $61.89
/pk 25, $2.48/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Abrasive Grit 24 / P24
Product Information
- Brand Norton Abrasives
- MFR # 66261138563
- Zoro # G2647084
- UPC # 662611385633
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 5" |
Connection Size & Type | 7/8 in Unthreaded Hole |
Arbor Hole Size & Type | 7/8 in Unthreaded Hole |
Overall Diameter | 5 in |
Arbor Hole Size | 7/8 in |
Connector Size | 7/8 in |
Diameter x Arbor Hole Size/Type | 5 in x 7/8 in |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Fiber, Backing Weight X, Grit 24, Overall Diameter 5 in, Series BlueFire F826, Maximum Operating Speed 10,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Blue, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, 80 Grit (78072775478)
- KODIAK CUTTING TOOLS 9Pc Carbide Bur Set 1/4 Dia w/1/8 Inch Shanks & Wooden Stand (56310004)
- MIRKA PSA File Sheets, 2.75x16.5", P80, PK50 (23-364-080)
- CONTINENTAL ABRASIVES 4-1/2" x .040" x 7/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10450251)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370206)
- NORTON ABRASIVES Fiber Disc, 7" dia., Coated Abrasive (69957370216)
- NORTON ABRASIVES Fiber Disc, 7x7/8in, 80G, PK25 (66623357287)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 24G, PK25 (69957398005)
- NORTON ABRASIVES Fiber Disc, 5" dia., Coated Abrasive (69957370199)
- NORTON ABRASIVES Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25 (66254425332)
- WEILER 4-1/2 Tiger Aluminum RFD 120 Grit 7/8 Arbor Hole (60406)
- Norton Abrasives Fiber Discs