Shop All Fiber Discs
Norton Abrasives
Fiber Disc, 5" dia., Non-Woven Abrasive
Mfr # 66261170283
Zoro # G7951993
product price: $8.99
/ea
Sold in multiples of 40 for $359.60
$359.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 7/8 in
- Abrasive Type Non-Woven
- Abrasive Material Ceramic
- Abrasive Grit 100
Product Information
- Brand Norton Abrasives
- MFR # 66261170283
- Zoro # G7951993
- UPC # 662611702836
- Country of Origin Mexico
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Overall Diameter | 5 in |
Diameter x Arbor Hole | 5 in x 7/8 in |
Connector Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Arbor Hole Size | 7/8 in |
Arbor Hole Size & Type | 7/8 in Unthreaded Hole |
Description
Surface-Conditioning Disc, Abrasive Material Ceramic, Grade Medium, Overall Diameter 5 in, Series Rapid Prep XHD, Maximum Operating Speed 10,000 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Fiber, Backing Weight Not Applicable, Color Maroon, Grit 100, Resistance Properties Smear, Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843605)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/8 in (902-1250)
- UNITED ABRASIVES/SAIT Ceramic Fiber Disc7S45x78 24xPK100 (57424)
- WEILER Mounting Mandrel (36542)
- NORTON ABRASIVES Fiber Disc, 4-1/2 in., Extra Coarse, PK25 (77696008400)
- NORTON ABRASIVES Surface Conditioning Disc, 8,600 RPM (66623325919)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 60G, PK25 (69957398008)
- NORTON ABRASIVES Fiber Disc, 2in dia.Medium, TR, PK160 (66261014792)
- NORTON ABRASIVES Fiber Disc, 5x7/8,120G, PK25 (66623357282)
- NORTON ABRASIVES Fiber Disc, 7x7/8, 24G, PK25 (66261138594)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia, 7/8" Hole Mount (66261199054)
- Norton Abrasives Fiber Discs