Shop All Fiber Discs
Norton Abrasives
Fiber Disc, 4-1/2x7/8in, 60G, PK25
Mfr # 69957398003
Zoro # G2699313
product price: $80.89
/pk 25, $3.24/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 60 / P60
Product Information
- Brand Norton Abrasives
- MFR # 69957398003
- Zoro # G2699313
- UPC # 699573980033
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 4-1/2" |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 60 / P60 |
Abrasive Grade | Coarse |
Disc Backing Material | Fiber |
Backing Weight | X |
Max. RPM | 11,000 RPM |
Grit | 60 |
Backing Material | Fiber |
Item | Fiber Disc |
Vacuum Hole Design | No Hole |
Series | F980 |
Color | Orange |
Grade | Coarse |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 11,000 RPM |
Resistance Properties | Tear |
Features | Self-Lubricating Grinding Aid |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight X, Grit 60, Overall Diameter 4 1/2 in, Series F980, Maximum Operating Speed 11,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Orange, Features Self-Lubricating Grinding Aid, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 2 Inch ROLL-ON/ROLL-OFF Style Surface Conditioning Sanding Disc (Tan / Coarse) (SD2C)
- CLESCO 1/2" X 2" Sanding Sleeve 9 Pack Assortment (SS-008032-9PK)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370193)
- ZORO SELECT DepressedGrindWhl, 5/8"-11CN, ThreadHle (66252850561)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8, 60G, PK25 (66623353311)
- NORTON ABRASIVES FIBER DISC 5"" 36G BX/25 (07660701910)
- NORTON ABRASIVES SAND DISC FIBER 7"" 50G (07660701912)
- NORTON ABRASIVES SAND DISC FIBER 5"" 50G (07660701909)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370208)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 80G, PK25 (66261138452)
- NORTON ABRASIVES Fiber Disc, 2in dia.Medium, TR, PK160 (66261014792)
- Norton Abrasives Fiber Discs