Shop All Fiber Discs
Norton Abrasives
Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25
Mfr # 66254425332
Zoro # G4322397
product price: $70.49
/pk 25, $2.82/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 120 / P120
- Abrasive Grade Medium
Product Information
- Brand Norton Abrasives
- MFR # 66254425332
- Zoro # G4322397
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Arbor Hole Size | 7/8 in |
Diameter x Arbor Hole Size/Type | 4-1/2 in x 7/8 in |
Connector Size | 7/8 in |
Arbor Hole Size & Type | 7/8 in Unthreaded Hole |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 120 / P120 |
Abrasive Grade | Medium |
Item | Fiber Disc |
Color | Orange |
Series | F980 |
Backing Material | Fiber |
Grade | Medium |
Grit | 120 |
Connector Type | Unthreaded Hole |
Features | Self-Lubricating Grinding Aid |
Abrasive Type - Grade - Grit | Coated - 120 / P120 |
Arbor Hole Type | Unthreaded |
Maximum Operating Speed | 11,000 RPM |
Resistance Properties | Tear |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 120, Overall Diameter 4 1/2 in, Series F980, Maximum Operating Speed 11,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Orange, Features Self-Lubricating Grinding Aid, Grade Medium, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 7/8" Diameter Copper Tube Fitting Brush (44083)
- DRILLCO SA-61, SOLID CARB BUR SGL CUT - MAGNUM (70A061SC)
- VSM Abrasive Belt, 24 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 24 Grit, Extra Coarse, Ceramic, Red (283656)
- WEILER 7" Tiger DiscFlap Disc, Conical (TY29), 60Z, 5/8"-11 UNC (50544)
- NORTON ABRASIVES Fiber Disc, 5x7/8in, 24G, PK25 (66623357276)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 50G, PK25 (66261138454)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia, 7/8" Hole Mount (66261199054)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 24G, PK25 (69957398005)
- NORTON ABRASIVES Fiber Disc, 4x1/2in, XCrs, SC (66261007916)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370193)
- SHARK INDUSTRIES 3" Green Zirconia Mini Grinding Discs 36 Grit - 25 Pk (12617)
- Norton Abrasives Fiber Discs