Shop All Fiber Discs
Norton Abrasives
Fiber Disc, 4-1/2" dia., Coated Abrasive
Mfr # 69957370196
Zoro # G7951616
Sold in multiples of 25 for $87.25
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 80 / P80
Product Information
- Brand Norton Abrasives
- MFR # 69957370196
- Zoro # G7951616
- UPC # 699573701966
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Diameter x Arbor Hole Size/Type | 4-1/2 in x 7/8 in |
Arbor Hole Size & Type | 7/8 in Unthreaded Hole |
Connection Size & Type | 7/8 in Unthreaded Hole |
Arbor Hole Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 80, Overall Diameter 4 1/2 in, Series BlazeX F970, Maximum Operating Speed 11,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Orange, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Knife Blade Sharpening File, Ark, White, UF (61463686830)
- PFERD 12" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 60 Grit (61781)
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 5/8-11 (66623399130)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 180 G, Garnet, PK100 (66261101489)
- NORTON ABRASIVES Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25 (66254425332)
- NORTON ABRASIVES 4-1/2" x 7/8" RazorStar Fibre Disc (66254427990)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 50G, PK25 (69957398007)
- NORTON ABRASIVES Fiber Disc, 4.5 In D, 80 G, PK10 (66623395011)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 80G, PK25 (66261138452)
- NORTON ABRASIVES Fiber Disc, 5" dia., Coated Abrasive (69957370210)
- VSM 7" x 7/8" Coated Fiber Disc 120 Grit PK50 (102003)
- Norton Abrasives Fiber Discs