Shop All Dressing Sticks
Norton Abrasives
Dressing Sticks
Mfr # 61463610214
Zoro # G209885795
Sold in multiples of 5 for $57.45
$57.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Grit 220
- Overall Length 6 in
- Overall Thickness 1/2 in
- Overall Width 1/2 in
Product Information
- Brand Norton Abrasives
- MFR # 61463610214
- Zoro # G209885795
- UPC # 614636102146
- Country of Origin Mexico
- Category Dressing Sticks
Dimensions
Overall Length | 6 in |
Overall Width | 1/2 in |
Details
Abrasive Material | Silicon Carbide |
Grit | 220 |
Item | Dressing Sticks |
Overall Thickness | 1/2 in |
Specification | 37C220-KV |
Compatible Abrasive Material | Diamond, Resin, Vitrified Bond |
Hardness Grade | K |
Description
Dressing Sticks, Abrasive Material Silicon Carbide, Grit 220, Hardness Grade K, Specification 37C220-KV, Overall Length 6 in, Overall Thickness 1/2 in, Overall Width 1/2 in, Compatible Abrasive Material Diamond, Resin, Vitrified Bond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Cartridge Roll, 3/4 x 1-1/2in, 60G (08834183495)
- MARCO #6 All Poly TC NPS Nozzle - 3/8" (10TC6UN)
- COBRA CARBIDE Carbide Burr, Double Cut Shape N Included Angle 10° Reg. Lgth, SN-1, 1/4 (11471)
- BON TOOL Bon 84-154 Counter Brush, Poly, Wood Handle (84-154)
- NORTON ABRASIVES Dressing Stick, SC, Extra Coarse, 6x1/2x1/2 (61463610285)
- NORTON ABRASIVES Stick, Abrasive, Dress (61463699705)
- NORTON ABRASIVES Dressing Sticks (61463610390)
- NORTON ABRASIVES Dressing Sticks (61463610398)
- NORTON ABRASIVES Dressing Stick, AlO, Very Fine, 6x1x1 In (61463610406)
- NORTON ABRASIVES Dressing Stick, SC, Medium, 6x1x1 In (61463610393)
- CYCLO Belt Dressing 8 oz (C124-6)
- Norton Abrasives Dressing Sticks