Shop All Dressing Sticks
Norton Abrasives
Dressing Stick, SC, Super Fine, 6x1/2x1/2in
Mfr # 61463650324
Zoro # G2733044
original price:
$27.65
9% off
new price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Length 6 in
- Thickness 1/2 in
- Grade Super Fine
- Grit 400
Product Information
- Brand Norton Abrasives
- MFR # 61463650324
- Zoro # G2733044
- UPC # 614636503240
- Country of Origin Mexico
- Category Dressing Sticks
Dimensions
Length | 6 in |
Width | 1/2 in |
Overall Width | 1/2 in |
Overall Length | 6 in |
Details
Abrasive Material | Silicon Carbide |
Thickness | 1/2 in |
Grade | Super Fine |
Grit | 400 |
Item | Dressing Stick |
Series | NMVC400-J5VCA |
Overall Thickness | 1/2 in |
Specification | NMVC400-J5VCA |
Bond Type | Vitrified |
Compatible Abrasive Material | Diamond, Resin, Vitrified Bond |
Hardness Grade | J |
Description
Dressing Stick, Abrasive Material Silicon Carbide, Grit 400, Hardness Grade J, Specification NMVC400-J5VCA, Overall Length 6 in, Overall Thickness 1/2 in, Overall Width 1/2 in, Compatible Abrasive Material Diamond, Resin, Vitrified Bond, Bond Type Vitrified, Grade Super Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K 114112 WHL Handle (888-003)
- PFERD 14" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEELOX (64508)
- CGW ABRASIVES Abrasive Roll, 1.5x50 yd., A/O, 240G (63079)
- DIABLO 24 in. L X 4 in. W Premium Zirconium Blend Sanding Belt 50 Grit Coarse 2 pk (DCB424050S02G)
- NORTON ABRASIVES Dressing Stick, AlO, Very Fine, 4x3/4x3/4in (61463610290)
- NORTON ABRASIVES Dressing Stick, SC, Extra Coarse, 6x1x1 In (61463610459)
- NORTON ABRASIVES Stick, Abrasive, Dress (61463699705)
- NORTON ABRASIVES Dressing Stck, Silcon Carbide, Grt 150, 6in (61463610207)
- NORTON ABRASIVES Dressing Stick, AlO, Fine, 6x1x1 In (61463610453)
- NORTON ABRASIVES Dressing Stick, SC, Medium, 6x1x1 In (61463610393)
- NORTON ABRASIVES Dressing Sticks (61463610390)
- Norton Abrasives Dressing Sticks